This product requires certification to purchase.

34 in. Cast Iron Grate

Neenah Foundry

34 in. Cast Iron Grate

  • Fast #
  • Part #NR20150032
  • Item #3300462
  • Manufacturer Part #R2015-0032
3.5 out of 5 Customer Rating
Brand image
Neenah Foundry

34 in. Cast Iron Grate

  • Fast #
  • Part #NR20150032
  • Item #3300462
  • Manufacturer Part #R2015-0032
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
22-3/4 in
Size
22-3/4 in
Width
7 in
Characteristics & Features
Brand Model Compatibility
1647A, 1713, 1772
Color Finish Category
Greys
Color Finish Name
Grey
Material
Cast Gray Iron
Warranty & Product Information
Product Type
Grate