This product requires certification to purchase.

35-7/16 x 16 x 25-3/4 in. Cast Iron Beehive Grate

Neenah Foundry

35-7/16 x 16 x 25-3/4 in. Cast Iron Beehive Grate

  • Fast #
  • Part #NR25610010
  • Item #3148125
  • Manufacturer Part #R-2561-0010
3.1 out of 5 Customer Rating
Brand image
Neenah Foundry

35-7/16 x 16 x 25-3/4 in. Cast Iron Beehive Grate

  • Fast #
  • Part #NR25610010
  • Item #3148125
  • Manufacturer Part #R-2561-0010
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
35-7/16 in
Length
35-7/16 in
Width
16 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B, ASTM A-48 Class 40A
Product Type
Beehive Grate