This product requires certification to purchase.

35 x 6 in. Type-A Cast Iron Frame Square Frame

Neenah Foundry

35 x 6 in. Type-A Cast Iron Frame Square Frame

  • Fast #
  • Part #NR32102001
  • Item #4292389
  • Manufacturer Part #R3210-2001
4.4 out of 5 Customer Rating
Brand image
Neenah Foundry

35 x 6 in. Type-A Cast Iron Frame Square Frame

  • Fast #
  • Part #NR32102001
  • Item #4292389
  • Manufacturer Part #R3210-2001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
35 in
Width
6 in
Characteristics & Features
Material
Cast Iron
Shape
Square
Warranty & Product Information
AASHTO
AASHTO M-306
ASTM
ASTM A-48 Class 35B, ASTM A-536
Product Type
Frame