This product requires certification to purchase.

36 x 6 x 22-1/2 in. Type-D Cast Iron Catch Basin Grate

Neenah Foundry

36 x 6 x 22-1/2 in. Type-D Cast Iron Catch Basin Grate

  • Fast #
  • Part #NR20800004
  • Item #3145137
  • Manufacturer Part #R2080-0004
3.1 out of 5 Customer Rating
Brand image
Neenah Foundry

36 x 6 x 22-1/2 in. Type-D Cast Iron Catch Basin Grate

  • Fast #
  • Part #NR20800004
  • Item #3145137
  • Manufacturer Part #R2080-0004
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
22-1/2 in
Height
6 in
Length
36 in
Characteristics & Features
Material
Grey Iron
Shape
Round
Warranty & Product Information
Product Type
Catch Basin, Grate