This product requires certification to purchase.

6-7/8 in. Tall Frame

Neenah Foundry

6-7/8 in. Tall Frame

  • Fast #
  • Part #NR17332007
  • Item #3300404
  • Manufacturer Part #R1733-2007
5 out of 5 Customer Rating
Brand image
Neenah Foundry

6-7/8 in. Tall Frame

  • Fast #
  • Part #NR17332007
  • Item #3300404
  • Manufacturer Part #R1733-2007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
35-7/16 in
Diameter - Inside 1
25-3/4 in
Height
7 in
Size
7 in x 35-7/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Cast Gray Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Manhole Frame