This product requires certification to purchase.

Cast Iron Manhole Frame Only

Neenah Foundry

Cast Iron Manhole Frame Only

  • Fast #
  • Part #NR10800005
  • Item #3109149
  • Manufacturer Part #R1080-0005
3.4 out of 5 Customer Rating
Brand image
Neenah Foundry

Cast Iron Manhole Frame Only

  • Fast #
  • Part #NR10800005
  • Item #3109149
  • Manufacturer Part #R1080-0005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Height
6 in
Size
6 in x 36 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Grey Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Manhole Frame