This product requires certification to purchase.

Cast Iron Manhole Machine Frame

Neenah Foundry

Cast Iron Manhole Machine Frame

  • Fast #
  • Part #NR10800004
  • Item #4739392
  • Manufacturer Part #R1080-0004
4.4 out of 5 Customer Rating
Brand image
Neenah Foundry

Cast Iron Manhole Machine Frame

  • Fast #
  • Part #NR10800004
  • Item #4739392
  • Manufacturer Part #R1080-0004
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
22-7/8 in
Height
6 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Iron
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Manhole Frame