This product requires certification to purchase.

Cast Iron Type C Curb Inlet Frame

Neenah Foundry

Cast Iron Type C Curb Inlet Frame

  • Fast #
  • Part #NR30672014
  • Item #3147651
  • Manufacturer Part #R3067-2014
3.4 out of 5 Customer Rating
Brand image
Neenah Foundry

Cast Iron Type C Curb Inlet Frame

  • Fast #
  • Part #NR30672014
  • Item #3147651
  • Manufacturer Part #R3067-2014
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
35-3/4 in
Width
17-1/2 in
Characteristics & Features
Material
Cast Gray Iron
Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-48 Class 35B
Product Type
Curb Inlet Frame, Type C
Waterworks Application
Sewer