This product requires certification to purchase.

1/2 in. Steel Locknut

Neer Manufacturing

1/2 in. Steel Locknut

  • Fast #
  • Part #NL100
  • Item #5152130
  • Manufacturer Part #L-100
5 out of 5 Customer Rating
Brand image
Neer Manufacturing

1/2 in. Steel Locknut

  • Fast #
  • Part #NL100
  • Item #5152130
  • Manufacturer Part #L-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
13/100 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
UPC
687855161003