This product requires certification to purchase.

36 in. Nylon Cable Ties in Natural

Nelco Products

36 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #NN361759L
  • Item #9055320
  • Manufacturer Part #N-36-175-9L
3.1 out of 5 Customer Rating
Brand image
Nelco Products

36 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #NN361759L
  • Item #9055320
  • Manufacturer Part #N-36-175-9L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The 36 in heavy duty cable ties are available in three colors: black, natural, and grey
  • Made from high quality nylon polymers, these cable ties will last a long time in your cable and wiring installations
  • Whether you are a mechanic, electrician, or an equipment installer, these cable ties are a must have in your toolbox
  • The environmental operating temperature of the extra heavy duty cable ties is -40°F to 185°F
  • Requires Certification
Dimensions & Measurements
Length
36-1/5 in
Width
7/20 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Tensile Strength
175 lbs/inch
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
728494071558