This product requires certification to purchase.

1-1/2 in. T-10 Strainer

Neptune Technology Group

1-1/2 in. T-10 Strainer

  • Fast #
  • Part #N9084001
  • Item #3178651
  • Manufacturer Part #9084-001
4.8 out of 5 Customer Rating
Brand image
Neptune Technology Group

1-1/2 in. T-10 Strainer

  • Fast #
  • Part #N9084001
  • Item #3178651
  • Manufacturer Part #9084-001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Brand Model Compatibility
T-10 Residential Water Meter
Fitting Type
Straight
Warranty & Product Information
Product Type
T-10®