This product requires certification to purchase.

2 in. Threaded x Flanged T-10 Maincase Gasket

Neptune Technology Group

2 in. Threaded x Flanged T-10 Maincase Gasket

  • Fast #
  • Part #N9083002
  • Item #3031479
  • Manufacturer Part #9083-002
3.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

2 in. Threaded x Flanged T-10 Maincase Gasket

  • Fast #
  • Part #N9083002
  • Item #3031479
  • Manufacturer Part #9083-002
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Flanged
End Connections
Threaded x Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
9-5/16 in
Length
17 in
Width
9-7/16 in
Characteristics & Features
Brand Model Compatibility
T-10 Residential Water Meter
Material
Cast Iron
Warranty & Product Information
AWWA
AWWA C-700
Product Type
T-10®
Waterworks Application
Water