This product requires certification to purchase.

2 mach10 usg 15-1/4 int

Neptune Technology Group

2 mach10 usg 15-1/4 int

  • Fast #
  • Part #NEU2H1G1
  • Item #10131354
  • Manufacturer Part #EU2H1G1
3.3 out of 5 Customer Rating
Brand image
Neptune Technology Group

2 mach10 usg 15-1/4 int

  • Fast #
  • Part #NEU2H1G1
  • Item #10131354
  • Manufacturer Part #EU2H1G1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Extended low flow range for superior leak detection
  • Accuracy sustained over meter life
  • Can be installed in both horizontal and vertical applications
  • Advanced ultrasonic technology
  • Lead-free, high-copper allow maincase
  • No maintenance
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIP
End Connections
FIP
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
160 gpm
Height
6-1/2 in
Characteristics & Features
Material
Copper
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-715
NSF
NSF 61
NSF Certified
Yes
Product Type
Water Meter
Type
NEU2H1G1
UL Listed
UL 327B
Waterworks Application
Potable Water