This product requires certification to purchase.

4 in. x 14 in. Flange x Flange Mach 10 Cubic Feet Water Meter, Nicor 3 ft. wire with disconnect

Neptune Technology Group

4 in. x 14 in. Flange x Flange Mach 10 Cubic Feet Water Meter, Nicor 3 ft. wire with disconnect

  • Fast #
  • Part #NEU3C1F1SG74
  • Item #10852736
  • Manufacturer Part #EU3C1F1SG74
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

4 in. x 14 in. Flange x Flange Mach 10 Cubic Feet Water Meter, Nicor 3 ft. wire with disconnect

  • Fast #
  • Part #NEU3C1F1SG74
  • Item #10852736
  • Manufacturer Part #EU3C1F1SG74
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Easily replaceable unitized measuring element (UME)
  • Accuracy sustained over meter life
  • Can be installed in horizontal and vertical applications
  • Lead-free, high-copper alloy maincase provides strength and durability
  • Open flow path design with low pressure loss
  • Extended low flow range for superior leak detection
  • Eliminate costly maintenance of fire service meters
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Flow Rate
1250 gpm
Height
11 in
Length
14 in
Weight
51 lb
Characteristics & Features
Material
Copper
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-715
NSF
NSF 61
NSF Certified
Yes
Product Type
Water Meter
Type
NEU3C1F1SG74
UL Listed
Yes
Waterworks Application
Fire