This product requires certification to purchase.

5/8 in. T-10 Square O-Ring

Neptune Technology Group

5/8 in. T-10 Square O-Ring

  • Fast #
  • Part #N9386001
  • Item #3168754
  • Manufacturer Part #9386-001
4.1 out of 5 Customer Rating
Brand image
Neptune Technology Group

5/8 in. T-10 Square O-Ring

  • Fast #
  • Part #N9386001
  • Item #3168754
  • Manufacturer Part #9386-001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Brand Model Compatibility
T-10 Residential Water Meter
Warranty & Product Information
Product Type
T-10®