This product requires certification to purchase.

5/8 in. Threaded T-10 Old Liner Bottom Cap

Neptune Technology Group

5/8 in. Threaded T-10 Old Liner Bottom Cap

  • Fast #
  • Part #N9398001
  • Item #3168775
  • Manufacturer Part #9398-001
4.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

5/8 in. Threaded T-10 Old Liner Bottom Cap

  • Fast #
  • Part #N9398001
  • Item #3168775
  • Manufacturer Part #9398-001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
5/8 in
Fitting Sizes
5/8 in
Height
4-7/8 in
Length
7-1/2 in
Width
3-5/8 in
Characteristics & Features
Brand Model Compatibility
T-10 Residential Water Meter
Fitting Type
Straight
Material
Cast Iron, Synthetic, Plastic
Material Type
Polymer
Warranty & Product Information
AWWA
AWWA C-700
Product Type
T-10®
Waterworks Application
Water