This product requires certification to purchase.

2 in. Water Meter - US Gallons

Neptune Technology Group

MACH 10® 2 in. Water Meter - US Gallons

  • Fast #
  • Part #NEU2G1G1
  • Item #7733522
  • Manufacturer Part #EU2G1G1
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

MACH 10® 2 in. Water Meter - US Gallons

  • Fast #
  • Part #NEU2G1G1
  • Item #7733522
  • Manufacturer Part #EU2G1G1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Sizes 1 1/2" and 2"
  • Extended low-flow range for superior leak detection
  • Accuracy sustained over meter life
  • Can be installed in both horizontal and vertical applications
  • Advanced ultrasonic technology
  • Lead free, high-copper allow maincase
  • Certified to UL 327B for residential fire service applications
  • No maintenance
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
160 gpm
Length
15-1/4 in
Pressure - Maximum
175 psi
Characteristics & Features
Collection
MACH 10®
Material
Copper Alloy
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-715
NSF
NSF 61
NSF Certified
Yes
Product Type
Ultrasonic Meter
UL Listed
UL 327B
Waterworks Application
Fire