This product requires certification to purchase.

5/8 in. x 3/4 in. R900i Water Meter

Neptune Technology Group

MACH 10® 5/8 in. x 3/4 in. R900i Water Meter

  • Fast #
  • Part #NEU1B2G1B1A
  • Item #10852012
  • Manufacturer Part #EU1B2G1B1A
4.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

MACH 10® 5/8 in. x 3/4 in. R900i Water Meter

  • Fast #
  • Part #NEU1B2G1B1A
  • Item #10852012
  • Manufacturer Part #EU1B2G1B1A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Extended low flow range for superior leak detection
  • Can be installed in both horizontal and vertical applications
  • Provides temperature data and alarms for proactive monitoring
  • No moving parts eliminates added cost of meter maintenance
  • 3/4 in and 1 in certified to UL 327B for residential fire service applications
  • Requires Certification
Dimensions & Measurements
Capacity
25 gpm
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
3-3/16 in
Inlet Outlet
1 in inlet/ 1 in outlet
Length
7-1/2 in
Weight
2.5 lb
Width
5-71/100 in
Characteristics & Features
Collection
MACH 10®
Material
High Copper Alloy
Warranty & Product Information
AWWA
AWWA C-715
NSF
NSF 61
Product Type
Water Meter
Type
NEU1B2G1B1A
Waterworks Application
Potable Water