This product requires certification to purchase.

1-1/2 in. Water Meter - US Gallons

Neptune Technology Group

MACH 10® R900i™ 1-1/2 in. Water Meter - US Gallons

  • Fast #
  • Part #NEU2A2G1
  • Item #7733511
  • Manufacturer Part #EU2A2G1
3.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

MACH 10® R900i™ 1-1/2 in. Water Meter - US Gallons

  • Fast #
  • Part #NEU2A2G1
  • Item #7733511
  • Manufacturer Part #EU2A2G1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eliminate the hassle of endpoint programming and wiring
  • Flexible meter reading options with simultaneous AMR/AMI capabilities
  • Peace of mind with access to 96 days of stored history
  • Prevent tampering and environmental damage with no external wires
  • Improve quality of service and billing accuracy with detailed consumption data
  • Reduce inventory with an all-in-one meter and endpoint package
  • Eliminate meter maintenance with cutting-edge ultrasonic technology and a durable maincase
  • Measure every drop with improved accuracy and low flow detection
  • Pinpoint trouble areas quickly with flags that identify leaks, low battery, reverse flow, and tampering
  • Improve installation efficiency with a lead free, bronze maincase that can be installed in either horizontal or vertical applications
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
125 gpm
Length
13 in
Characteristics & Features
Collection
MACH 10® R900i™
Material
Glass, Plastic
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI 61
AWWA
AWWA C-715
NSF
NSF 61
NSF Certified
Yes
Product Type
Ultrasonic Meter
UL Listed
UL 327B
Waterworks Application
Water