12 in. Plastic Ultrasonic Meter
MACH 10® R900i™ 12 in. Plastic Ultrasonic Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminate the hassle of endpoint programming and wiring
- Flexible meter reading options with simultaneous AMR/AMI capabilities
- Peace of mind with access to 96 days of stored history
- Prevent tampering and environmental damage with no external wires
- Improve quality of service and billing accuracy with detailed consumption data
- Reduce inventory with an all-in-one meter and endpoint package
- Eliminate meter maintenance with cutting-edge ultrasonic technology and a durable maincase
- Measure every drop with improved accuracy and low flow detection
- Pinpoint trouble areas quickly with flags that identify leaks, low battery, reverse flow, and tampering
- Improve installation efficiency with a lead free, bronze maincase that can be installed in either horizontal or vertical applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-715
- Collection:
- MACH 10® R900i™
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 500 gpm
- Height:
- 9-13/20 in
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Glass, Plastic
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ultrasonic Meter
- UL Listed:
- Yes
- Waterworks Application:
- Water