This product requires certification to purchase.

Maincase Gasket for 6 in. Tru/Flo® Compound Meter

Neptune Technology Group

Maincase Gasket for 6 in. Tru/Flo® Compound Meter

  • Fast #
  • Part #N8341314
  • Item #4052335
  • Manufacturer Part #8341-314
4.9 out of 5 Customer Rating
Brand image
Neptune Technology Group

Maincase Gasket for 6 in. Tru/Flo® Compound Meter

  • Fast #
  • Part #N8341314
  • Item #4052335
  • Manufacturer Part #8341-314
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Meter part for Trident® turbine
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Brand Model Compatibility
6 in. Tru/Flo® Compound Meter
Fitting Type
Straight
Warranty & Product Information
NSF Certified
No
Product Type
Tru/Flo Compound