This product requires certification to purchase.

2 in. Flanged T-10 Meter - Cubic Foot

Neptune Technology Group

T-10® 2 in. Flanged T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2J11RPEF21
  • Item #7577951
  • Manufacturer Part #ED2J11RPEF21
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® 2 in. Flanged T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2J11RPEF21
  • Item #7577951
  • Manufacturer Part #ED2J11RPEF21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
9-5/16 in
Length
17 in
Pressure - Maximum
150 psi
Weight
44 lb
Width
9-7/16 in
Characteristics & Features
Collection
T-10®
Material
High Copper Alloy
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-700
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Cubic Foot
UL Listed
No