This product requires certification to purchase.

3/4 in. NPSM T-10 Register Water Meter - US Gallons

Neptune Technology Group

T-10® 3/4 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NED2C11RPDG11
  • Item #7577952
  • Manufacturer Part #ED2C11RPDG11
3.9 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® 3/4 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NED2C11RPDG11
  • Item #7577952
  • Manufacturer Part #ED2C11RPDG11
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Magnetic-driven, low-torque registration ensures accuracy
  • Impact-resistant register
  • High-resolution, low-flow leak detection
  • Bayonet-style register mount allows in-line serviceability
  • Tamperproof seal pin deters theft
  • Date of manufacture, size, and model stamped on dial face
  • Lead free bronze maincase
  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
30 gpm
Height
6-1/4 in
Length
9 in
Weight
6 lb
Width
4-3/8 in
Characteristics & Features
Brand Model Compatibility
ProCoder™, E-CODER®, E-CODER®)R900i™, ProRead™, AutoDetect, E-CODER®)R450i, ProCoder™)R900i™, TRICON®/S, TRICON/E®3
Collection
T-10®
Material
Bronze, Cast Iron, High Copper Alloy, Plastic
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Water Meter
UL Listed
No
Waterworks Application
Water