This product requires certification to purchase.

5/8 x 3/4 in. NPSM T-10 Meter - Cubic Foot

Neptune Technology Group

T-10® 5/8 x 3/4 in. NPSM T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2B32RPEF11S325
  • Item #7677172
  • Manufacturer Part #ED2B32RPEF11S325
4.4 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® 5/8 x 3/4 in. NPSM T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2B32RPEF11S325
  • Item #7677172
  • Manufacturer Part #ED2B32RPEF11S325
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Height
5-1/4 in
Length
7-1/2 in
Pressure - Maximum
150 psi
Width
3-5/8 in
Characteristics & Features
Collection
T-10®
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Product Type
Cubic Foot
UL Listed
No