This product requires certification to purchase.

5/8 in. NPSM T-10 Register Water Meter - US Gallons

Neptune Technology Group

T-10® ProCoder™ 5/8 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NED2A11RPEG21
  • Item #7588512
  • Manufacturer Part #ED2A11RPEG21
3.3 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® ProCoder™ 5/8 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NED2A11RPEG21
  • Item #7588512
  • Manufacturer Part #ED2A11RPEG21
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Height
5-1/4 in
Length
7-1/2 in
Weight
3.25 lb
Width
3-5/8 in
Characteristics & Features
Collection
T-10® ProCoder™
Material
Plastic, Cast Iron
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
US Gallons
UL Listed
No
Waterworks Application
Water