This product requires certification to purchase.

5/8 in. NPSM T-10 Register Water Meter - US Gallons

Neptune Technology Group

T-10® ProCoder™ 5/8 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NRPE2G11
  • Item #7577942
  • Manufacturer Part #RPE2G11
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® ProCoder™ 5/8 in. NPSM T-10 Register Water Meter - US Gallons

  • Fast #
  • Part #NRPE2G11
  • Item #7577942
  • Manufacturer Part #RPE2G11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

Product Description
  • Magnetic-driven, low-torque registration ensures accuracy
  • Impact-resistant register
  • High-resolution, low-flow leak detection
  • Bayonet-style register mount allows in-line serviceability
  • Tamperproof seal pin deters theft
  • Date of manufacture, size, and model stamped on dial face
  • NSF/ANSI 372, NSF/ANSI 61
  • Lifetime guarantee
  • Resists internal pressure stresses and external damage
  • Handles in-line piping variations and stresses
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Flow Rate
20 gpm
Height
5-1/4 in
Length
7-1/2 in
Weight
3.25 lb
Width
3-5/8 in
Characteristics & Features
Brand Model Compatibility
AutoDetect, E-CODER®, E-CODER®)R450i™, E-CODER®)R900i™, ProCoder™, ProCoder™)R900i™, ProRead™, TRICON®/S, TRICON/E®3
Collection
T-10® ProCoder™
Material
Cast Iron, Plastic
Material Type
Polymer
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-700
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Water Meter
UL Listed
No
Waterworks Application
Water