This product requires certification to purchase.

5/8 in. T-10 Meter - Cubic Foot

Neptune Technology Group

T-10® R900i™ 5/8 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2A11RDF3
  • Item #5097494
  • Manufacturer Part #ED2A11RDF3
5 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® R900i™ 5/8 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2A11RDF3
  • Item #5097494
  • Manufacturer Part #ED2A11RDF3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Commercial and institutional water meter
  • Potable water
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Collection
T-10® R900i™
Material
Copper Alloy
Warranty & Product Information
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Cubic Foot