This product requires certification to purchase.

lf 5/8x3/4 t10 mtr p/c r900i cf peru

Neptune Technology Group

T-10® Series lf 5/8x3/4 t10 mtr p/c r900i cf peru

  • Fast #
  • Part #NED2B11RPDF11P
  • Item #10874185
  • Manufacturer Part #ED2B11RPDF11P
4.9 out of 5 Customer Rating
Brand image
Neptune Technology Group

T-10® Series lf 5/8x3/4 t10 mtr p/c r900i cf peru

  • Fast #
  • Part #NED2B11RPDF11P
  • Item #10874185
  • Manufacturer Part #ED2B11RPDF11P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lead-free bronze main case
  • Proprietary polymer measuring chamber materials for long-term accuracy
  • Floating chamber design unaffected by meter position, in-line piping stresses
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
20 gpm
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
5-1/4 in
Inlet Outlet
1 in inlet/ 1 in outlet
Length
7-1/2 in
Width
3-5/8 in
Characteristics & Features
Collection
T-10® Series
Material
Bronze
Warranty & Product Information
AWWA
AWWA C-700
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Product Type
Water Meter
Type
NED2B11RPDF11P