2 in. Tru/Flo Compound Meter - Cubic Foot
TRU/FLO® R900i™ 2 in. Tru/Flo Compound Meter - Cubic Foot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Accurate over a wide flow range
- Large commercial or industrial applications
- Made in the USA
Documents
Specifications
- Collection:
- TRU/FLO® R900i™
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Material:
- Copper, Plastic
- NSF Certified:
- No
- Product Type:
- Compound Meter, Cubic Foot
- Waterworks Application:
- Water