This product requires certification to purchase.

Google Nest Doorbell (wired 3GEN) - Snow

Nest

Google Nest Doorbell (wired 3GEN) - Snow

  • Fast #
  • Part #GGA09967US
  • Item #12263370
  • Manufacturer Part #GGA09967US
3.9 out of 5 Customer Rating
Brand image
Nest

Google Nest Doorbell (wired 3GEN) - Snow

  • Fast #
  • Part #GGA09967US
  • Item #12263370
  • Manufacturer Part #GGA09967US
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Snow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2K video with HDR
  • 6-hours of event video previews included
  • Built-in intelligent alerts identify people, vehicles, or animals
  • Requires Certification
Dimensions & Measurements
Height
5-1/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Snow
Warranty & Product Information
UPC
840353926073