This product requires certification to purchase.

Google Nest Cam Outdoor (wired 2GEN) - Snow Pro

Nest

Nest Google Nest Cam Outdoor (wired 2GEN) - Snow Pro

  • Fast #
  • Part #GGA10919US
  • Item #12263376
  • Manufacturer Part #GGA10919US
3.5 out of 5 Customer Rating
Brand image
Nest

Nest Google Nest Cam Outdoor (wired 2GEN) - Snow Pro

  • Fast #
  • Part #GGA10919US
  • Item #12263376
  • Manufacturer Part #GGA10919US
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2K video with HDR
  • Zoom and crop to focus on what matters
  • Built-in intelligent alerts identify people, vehicles, or animals
  • 6-hours of event video previews included
  • Requires Certification
Dimensions & Measurements
Height
2-7/10 in
Length
3 in
Width
3 in
Characteristics & Features
Collection
Nest
Color Finish Category
Whites
Color Finish Name
Snow
Indoor Outdoor
Outdoor
Smart Home Compatibility
Amazon Alexa, Nest
Smart Home Enabled
Yes
Wireless Communication
Bluetooth, Wi-Fi
Electrical & Operational Information
Maximum Temperature
104
Power Source
Hardwired
Warranty & Product Information
Type
GGA10919US
UPC
840353942813