This product requires certification to purchase.

1/4 in. Tub Stake

Netafim Irrigation

1/4 in. Tub Stake

  • Fast #
  • Part #NEDTUBESTK
  • Item #4669443
  • Manufacturer Part #EDTUBESTK
3.3 out of 5 Customer Rating
Brand image
Netafim Irrigation

1/4 in. Tub Stake

  • Fast #
  • Part #NEDTUBESTK
  • Item #4669443
  • Manufacturer Part #EDTUBESTK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
4/25 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Smart Home Enabled
No
Warranty & Product Information
Product Type
Stake
UL Listed
No