This product requires certification to purchase.

Medium Weight Polypropylene Fork in Black

NetChoice®

Medium Weight Polypropylene Fork in Black

  • Fast #
  • Part #N406011
  • Item #7453375
  • Manufacturer Part #406011
4.1 out of 5 Customer Rating
Brand image
NetChoice®

Medium Weight Polypropylene Fork in Black

  • Fast #
  • Part #N406011
  • Item #7453375
  • Manufacturer Part #406011
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Unwrapped Fork
  • Material: Medium Weight Polypropylene
  • Color: Black
  • Requires Certification
Dimensions & Measurements
Length
5-7/8 in
Package Quantity
Case of 1000
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Fork