This product requires certification to purchase.

Boiler 106 MBH

New Yorker Boiler

FR-HGS Series Boiler 106 MBH

  • Fast #
  • Part #NFRHGSP
  • Item #1757580
  • Manufacturer Part #FR-HGSP
4 out of 5 Customer Rating
Brand image
New Yorker Boiler

FR-HGS Series Boiler 106 MBH

  • Fast #
  • Part #NFRHGSP
  • Item #1757580
  • Manufacturer Part #FR-HGSP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
31-7/8 in
Length
19-7/8 in
Return Pipe Connection
1-1/4 in
Supply Pipe Connection Size
1-1/4 in
Characteristics & Features
Collection
FR-HGS Series
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
BTU
106000
BTU Heat Rating
122000 Btu/h
Input (MBH)
106 MBH
Warranty & Product Information
Energy Star Compliant
No