This product requires certification to purchase.

1600ml Free and Clean Soap Lotion Refill (Case of 4)

Newell Brands

OneShot® 1600ml Free and Clean Soap Lotion Refill (Case of 4)

  • Fast #
  • Part #NFG402364
  • Item #8116693
  • Manufacturer Part #FG402364
4.1 out of 5 Customer Rating
Brand image
Newell Brands

OneShot® 1600ml Free and Clean Soap Lotion Refill (Case of 4)

  • Fast #
  • Part #NFG402364
  • Item #8116693
  • Manufacturer Part #FG402364
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enriched with glycerin and aloe vera
  • Hypoallergenic for sensitive skin
  • Dye-free and fragrance-free
  • Biodegradable
  • Hygienically sealed refills eliminate potential contamination
  • For use in OneShot® lotion dispenser
  • Capacity: 1600 mL
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1600 ml
Package Quantity
Case of 4
Size
1600 mL
Characteristics & Features
Collection
OneShot®
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Skin Care
Green Seal Certified
No
UPC
763905023641