This product requires certification to purchase.

10-3/8 in. NPT Brass Rough-in Valve

Newport Brass

10-3/8 in. NPT Brass Rough-in Valve

  • Fast #
  • Part #N1-378
  • Item #8940797
  • Manufacturer Part #1-378
5 out of 5 Customer Rating
Brand image
Newport Brass

10-3/8 in. NPT Brass Rough-in Valve

  • Fast #
  • Part #N1-378
  • Item #8940797
  • Manufacturer Part #1-378
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For subfloor and concrete floor installation
  • 10.38" x 5" overall base size
  • Universal 1/2" NPT connections
  • Test caps included
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Installation Type
Floor Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1-18
UPC
709180136911