This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Satin Nickel - PVD

Newport Brass

Astor Single Handle Bathroom Sink Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N9203-15S
  • Item #4059760
  • Manufacturer Part #9203-15S
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Astor Single Handle Bathroom Sink Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N9203-15S
  • Item #4059760
  • Manufacturer Part #9203-15S
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 4-9/16" (11.6 cm) spout height at outlet
  • 6-3/16" (15.7 cm) spout reach (c-c)
  • For single hole configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Flow Rate
1.2 gpm
Spout Height
4-9/16 in
Spout Reach
6-3/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc, Washerless
Collection
Astor
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
760724180074