This product requires certification to purchase.

Two Handle Roman Tub Faucet in Uncoated Polished Brass - Living

Newport Brass

Astor Two Handle Roman Tub Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N910-4273-03N
  • Item #7385211
  • Manufacturer Part #910-4273-03N
3.4 out of 5 Customer Rating
Brand image
Newport Brass

Astor Two Handle Roman Tub Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N910-4273-03N
  • Item #7385211
  • Manufacturer Part #910-4273-03N
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional lever handles with lever diverter
  • Quarter-turn washerless ceramic disc valve cartridges
  • 3/4" NPT hot and cold inlet fittings
  • 9-1/8” (23.2 cm) tub spout reach from inlet fittings (c-c)
  • 2" (5.1 cm) handshower diameter
  • 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
  • For deck-mounted configurations
  • This product is EPA WaterSense certified
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
1.8 gpm
Hand Shower Diameter
2 in
Hand Shower Flow Rate
1.8 gpm
Height
12-7/8 in
Spout Height
15/16 in
Tub Spout Reach
9-1/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Astor
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub and Shower Faucet
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only
No
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
709180096802