This product requires certification to purchase.

Uncoated Polished Brass - Living Cold Water Dispenser

Newport Brass

Chesterfield Uncoated Polished Brass - Living Cold Water Dispenser

  • Fast #
  • Part #N1030-5623-03N
  • Item #7384875
  • Manufacturer Part #1030-5623-03N
3.9 out of 5 Customer Rating
Brand image
Newport Brass

Chesterfield Uncoated Polished Brass - Living Cold Water Dispenser

  • Fast #
  • Part #N1030-5623-03N
  • Item #7384875
  • Manufacturer Part #1030-5623-03N
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • 6-1/2" (16.5 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
7/16 in
Flow Rate
1.0 gpm
Spout Height
6-1/2 in
Spout Reach
4-3/4 in
Characteristics & Features
Collection
Chesterfield
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Dispenser Type
Cold Only
Faucet Connection
UNS
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
UPC
709180006085