This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Uncoated Polished Brass - Living

Newport Brass

Jacobean Two Handle Wall Mount Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3-2461-03N
  • Item #4071345
  • Manufacturer Part #3-2461-03N
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Wall Mount Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3-2461-03N
  • Item #4071345
  • Manufacturer Part #3-2461-03N
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 8-3/16" (20.8 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
2-1/2 in
Flow Rate
1.2 gpm
Spout Reach
8-3/16 in
Included Components
Deck Plate Included
No
Drain Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Cartridge Type
Ceramic Disc, Washerless
Collection
Jacobean
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type
Fixed
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
760724221098