This product requires certification to purchase.

Multi Function Hand Shower in Satin Nickel - PVD

Newport Brass

Multi Function Hand Shower in Satin Nickel - PVD

  • Fast #
  • Part #N280E-15S
  • Item #3870141
  • Manufacturer Part #280E-15S
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Hand Shower in Satin Nickel - PVD

  • Fast #
  • Part #N280E-15S
  • Item #3870141
  • Manufacturer Part #280E-15S
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Styling
  • ADA compliant slide bar adjustment handle
  • Multi-function engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-5/16 in
Hand Shower Flow Rate
1.8 gpm
Height
35-1/2 in
Hose Length
59 in
Length
36 in
Width
4 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Multi
Spray Type
Rain, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
760724171225