This product requires certification to purchase.

Curved Closed Towel Ring in Satin Nickel

Newport Brass

Muncy Curved Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #N3290-1400-15S
  • Item #9607694
  • Manufacturer Part #3290-1400-15S
5 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Curved Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #N3290-1400-15S
  • Item #9607694
  • Manufacturer Part #3290-1400-15S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Single post, horizontal pivot design with hanging, closed ring
  • Complements Muncy product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
2-9/10 in
Height
5-17/100 in
Projection
2-9/10 in
Width
9-11/20 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Muncy
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Ring Type
Closed
Shape
Curved
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
N3290-1400/15S
UPC
709180243275