This product requires certification to purchase.

Wall Mont Toilet Paper Holder in Satin Nickel - PVD

Newport Brass

Muncy Wall Mont Toilet Paper Holder in Satin Nickel - PVD

  • Fast #
  • Part #N3290-1500-15S
  • Item #9607435
  • Manufacturer Part #3290-1500-15S
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Wall Mont Toilet Paper Holder in Satin Nickel - PVD

  • Fast #
  • Part #N3290-1500-15S
  • Item #9607435
  • Manufacturer Part #3290-1500-15S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Complements Muncy product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
3-27/50 in
Projection
3-27/50 in
Width
7-11/20 in
Characteristics & Features
Collection
Muncy
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel - PVD
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
PipeTubing Size
79/100 in
Pivoting
Yes
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Warranty & Product Information
Application
Residential
Type
N3290-1500/15S
UPC
709180242391