This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel - PVD

Newport Brass

Newport Bath Multi Function Hand Shower in Polished Nickel - PVD

  • Fast #
  • Part #N280F-15P
  • Item #10420538
  • Manufacturer Part #280F-15P
5 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Multi Function Hand Shower in Polished Nickel - PVD

  • Fast #
  • Part #N280F-15P
  • Item #10420538
  • Manufacturer Part #280F-15P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass construction
  • Contemporary style
  • ADA compliant slide bar adjustment handle
  • Multi-function engine with three spray modes
  • Rubber nozzles facilitate easy cleaning
  • Hand shower incorporates twin back check valves
  • 1/2 in NPT inlet elbow fitting
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-13/50 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
59 in
Slide Bar Height
36 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Newport Bath
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel - PVD
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Cross
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
Showerhead Function
Multi
Spray Type
Massage, Rain
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-2018
IAPMO Listed
Yes
Type
N280F/15P
WaterSense Labeled
Yes
UPC
760724460008