This product requires certification to purchase.

Single Function Hand Shower in Satin Gold - PVD

Newport Brass

Newport Bath Single Function Hand Shower in Satin Gold - PVD

  • Fast #
  • Part #N280R-24S
  • Item #7792382
  • Manufacturer Part #280R-24S
5 out of 5 Customer Rating
Brand image
Newport Brass

Newport Bath Single Function Hand Shower in Satin Gold - PVD

  • Fast #
  • Part #N280R-24S
  • Item #7792382
  • Manufacturer Part #280R-24S
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • Rubber nozzles with finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • .65" x 3” (1.6 cm x 7.7 cm) spray area
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
8-51/100 in
Hose Length
59 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Newport Bath
Color Finish Category
Gold Tones
Color Finish Name
Satin Gold - PVD
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
709180130940