This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - PVD

Newport Brass

Pardees Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N3230-15P
  • Item #10421133
  • Manufacturer Part #3230-15P
4 out of 5 Customer Rating
Brand image
Newport Brass

Pardees Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N3230-15P
  • Item #10421133
  • Manufacturer Part #3230-15P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction
  • ADA compliant
  • Brass valve bodies, valve included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 5 in spout height at outlet
  • 6.13 in spout reach (center-to-center)
  • For 8 in centers - maximum 20 in
  • 1.2 gpm maximum flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-3/4 in
Faucet Center Size
20 in
Faucet Connection Size
1/2 in
Faucet Height
8-3/20 in
Flow Rate
1.2 gpm
Height
8-3/20 in
Maximum Deck Thickness
1-63/100 in
Spout Height
5 in
Spout Reach
6-13/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Pardees
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel PVD
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
N3230/15P
WaterSense Labeled
Yes
UPC
709180304396