This product requires certification to purchase.

Wall Mont Toilet Paper Holder in Antique Nickel

Newport Brass

Pardees Wall Mont Toilet Paper Holder in Antique Nickel

  • Fast #
  • Part #N3230-1510-15A
  • Item #9566756
  • Manufacturer Part #3230-1510-15A
5 out of 5 Customer Rating
Brand image
Newport Brass

Pardees Wall Mont Toilet Paper Holder in Antique Nickel

  • Fast #
  • Part #N3230-1510-15A
  • Item #9566756
  • Manufacturer Part #3230-1510-15A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction
  • Single post, open roller design
  • Complements Pardees product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
3-13/100 in
Height
5-13/100 in
Projection
2-27/100 in
Width
6-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Pardees
Color Finish Category
Nickel Tones
Color Finish Name
Antique Nickel
Material
Brass
Mount Type
Wall
PipeTubing Size
19/50 in
Pivoting
No
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Warranty & Product Information
Application
Residential
Type
N3230-1510/15A
UPC
709180234563