This product requires certification to purchase.

Wall Toilet Tissue Holder in Satin Bronze - PVD

Newport Brass

Pardees Wall Toilet Tissue Holder in Satin Bronze - PVD

  • Fast #
  • Part #N3230-1510-10
  • Item #9567240
  • Manufacturer Part #3230-1510-10
4 out of 5 Customer Rating
Brand image
Newport Brass

Pardees Wall Toilet Tissue Holder in Satin Bronze - PVD

  • Fast #
  • Part #N3230-1510-10
  • Item #9567240
  • Manufacturer Part #3230-1510-10
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Bronze - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid Brass construction
  • Single-post, open roller design
  • Includes installation hardware
  • Complements Pardees product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/4 in
Depth
3-13/100 in
Height
5-13/100 in
Projection
2-27/100 in
Width
6-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Pardees
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Mount Type
Wall
Pivoting
No
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Warranty & Product Information
Application
Residential
UPC
709180158234