This product requires certification to purchase.

Single Function Hand Shower in Satin Bronze - PVD

Newport Brass

Single Function Hand Shower in Satin Bronze - PVD

  • Fast #
  • Part #N283-101-10
  • Item #7510047
  • Manufacturer Part #283-101-10
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Single Function Hand Shower in Satin Bronze - PVD

  • Fast #
  • Part #N283-101-10
  • Item #7510047
  • Manufacturer Part #283-101-10
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 3” x 3/4” (7.6 cm x 1.9 cm) spray area
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
5-13/16 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze - PVD
Faucet Material
Brass
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
709180050309