This product requires certification to purchase.

Single Function Showerhead in Satin Brass - PVD

This product has been replaced by

Single Function Showerhead in Satin Brass - PVD
Newport Brass Single Function Showerhead in Satin Brass - PVD
Manufacturer Part #2162-04
Newport Brass

Single Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2092/04
  • Item #1956230
  • Manufacturer Part #2092/04
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Function Showerhead in Satin Brass - PVD
Newport Brass Single Function Showerhead in Satin Brass - PVD
Manufacturer Part #2162-04
Newport Brass

Single Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2092/04
  • Item #1956230
  • Manufacturer Part #2092/04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 12" (30.5 cm) showerhead diameter
  • CEILING MOUNT ONLY
  • Traditional Style
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 3/4” NPSM inlet fitting
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
12 in
Faucet Connection Size
3/4 in
Showerhead Flow Rate
1.8 gpm
Width
12 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass - PVD
Faucet Material
Brass
Faucet Mount
Ceiling Mount
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape
Round
Showerhead Function
Single
Spray Type
Wide, Rain
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
091388003684